Beli alat vacuum cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DUPUY Three-Phase Industrial Vacuum Cleaner Atex
    Mulai

    Rp87.999.900

    DUPUY Three-Phase Industrial Vacuum Cleaner Atex
    atribut:
    • Power (kW): 1.8
    • Water lift max. (mm.H2O): 2300
    • Air Flow Maximum (m³/hour): 250
    • Suction inlet (mm): 50
    • Dimensions (cm): 55x63x130H
    • Filter Surface Area (cm²): 20000
    • Tank Capacity (L) : 40
  2. KARCHER Industrial Vacuum Cleaners (Penyedot Debu)
    Mulai

    Rp58.999.900

    KARCHER Industrial Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    Compact and manoeuvrable entry-level industrial vacuum cleaner. With semi-automatic filter cleaning system, large wheels and braking rollers. Ideal for cleaning production machines and areas.
    atribut:
    • Size (mm): 970×690×995
    • Supply Voltage (Ph/V/Hz): 1/220-240/50-60
    • Vacuum (mbar/kPa): 254/25.4
    • Container content (l): 60
    • Container material: Stainless Steel
    • Accessory Nominal Diameter: ID70/ID50/ID40
    • Air Flow (m³/hour): 148/532
    • Connection Nominal Diameter: ID70
    • Container Emptying: Set-down Trolley
    • Filter Area (m²): 0.95
    • Filters: Flat Pleated Filter
    • Part Number: 1.576.104.0
    • Rated Input Power (kW): 2.4
    • Sound Pressure Level (dBA): 73
    • Vacuuming Type: Electric
  3. DUPUY Single-Phase Tilting Patented Vacuum with A Large Solid
    Mulai

    Rp129.999.900

    DUPUY Single-Phase Tilting Patented Vacuum with A Large Solid
    atribut:
    • Voltage (volt): 230
    • Water lift max. (mm.H2O): 2400
    • Suction inlet (mm): 90
  4. NILFISK Scrubber Drier Walk Behind
    Mulai

    Rp75.999.900

    NILFISK Scrubber Drier Walk Behind
    Deskripsi:
    In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
  5. Sharp Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp1.099.900

    Sharp Wet and Dry Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Main Switch: On Body
    • Filter: Normal
    • Drum Capacity (m): 7.5
    • Dust Disposal System: Blow and Debris
    • Power Cord Length (m): 4.5
    • Model : Wet and Dry Vacuum Cleaner
    • Power Consumption (W): 600
    • Power Supply (V): 220-240
  6. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  7. KARCHER Professional Industrial Vacuum Cleaners (Penyedot Debu)
    Mulai

    Rp46.999.900

    KARCHER Professional Industrial Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    The IVC 60/12-1 Tact EC H Z22 is a compact industrial vacuum with wear-resistant EC motor and an interface for all standard machine control systems. It is therefore ideally equipped for continuous operation in automated systems. The reliable industrial vacuum is designed for use in manufacturing areas and for cleaning production machinery in ATEX zone 22. The machine is also suitable for areas where there are dusts in dust class H, which are harmful to health, or for areas with very strict hygiene standards. Equipment - Accessories in scope of delivery, No
  8. DUPUY Air Operated Industrial Vacuum ATEX
    Mulai

    Rp54.999.900

    DUPUY Air Operated Industrial Vacuum ATEX
    atribut:
    • Water lift max. (mm.H2O): 4500
  9. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  10. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  11. DUPUY Compact and Portable Industrial Vacuum Cleaner
    Mulai

    Rp47.999.900

    DUPUY Compact and Portable Industrial Vacuum Cleaner
    atribut:
    • Voltage (volt): 230
    • Power (W): 2x1000
    • Water lift max. (mm.H2O): 2400
    • Air Flow Maximum (m³/hour): 400
    • Suction inlet (mm): 50
    • Dimmension (cm): 55X63X115H
    • Filter Surface Area (cm²): 20000
    • Tank Capacity (L) : 40
  12. Miyako Vacuum Cleaner (Wet+Dry) (Penyedot Debu)
    Mulai

    Rp1.999.900

    Miyako Vacuum Cleaner (Wet+Dry) (Penyedot Debu)
    Deskripsi:
    Kelebihan : 3 in 1 (Basah,Kering,Tiup), Exra Filter Deodorizer
    atribut:
    • Power (W): 700
    • Capacity (L): 23
  13. Brite Cleaner Vacuum Dry
    Mulai

    Rp2.199.900

    Brite Cleaner Vacuum Dry
    Deskripsi:
    Vacuum Cleaner Brite- The stainless steel tank is strong and durable- With a powerful lower-noise motor, the vacuum cleaner has a specially strong suction- New style large wheel plate - It is stable and beautiful, a complete set of accessories are supplied with the vacuum cleaner
    atribut:
    • Voltage: 220-240V
    • Power: 1000W
    • Capacity: 10L
    • Height: 33cm
    • Tank Diameter: 360mm
    • Air Flow Rate: 48L/S
    • Vacuum Sunction: 210mbar
    • Cable Length: 7m
    • Dimensions: 38x38x51.5xcm
    • Mode of Cooling: Circulating air cooling
    • Functions: Dry
  14. Columbus Walk Behind Scrubber Dryer Machine
    Mulai

    Rp95.999.900

    Columbus Walk Behind Scrubber Dryer Machine
    atribut:
    • Working Width (mm): 550
    • Solution Tank Capacity (L): 40
    • Recovery Tank Capacity (L): 40
  15. Makita rechargeable cleaner
    Mulai

    Rp4.199.900

    Makita rechargeable cleaner
    atribut:
    • Voltage (V): DC 36 (40max)
  16. KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    Mulai

    Rp30.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    atribut:
    • Compatible for: Profesional floor care used
  17. KRISBOW Vacuum Cleaner Kering (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

Daftar Harga alat vacuum cleaner Terbaru October 2026
DUPUY Three-Phase Industrial Vacuum Cleaner AtexRp87.999.900
KARCHER Industrial Vacuum Cleaners (Penyedot Debu)Rp58.999.900
DUPUY Single-Phase Tilting Patented Vacuum with A Large SolidRp129.999.900
NILFISK Scrubber Drier Walk BehindRp75.999.900
Sharp Wet and Dry Vacuum Cleaner (Penyedot Debu)Rp1.099.900
KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Rp1.699.900
KARCHER Professional Industrial Vacuum Cleaners (Penyedot Debu)Rp46.999.900
DUPUY Air Operated Industrial Vacuum ATEXRp54.999.900
KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Rp969.900
KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Rp3.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)